12 x 12 x 8 in. Gasket Reducing SDR 35 PVC Sewer Tee

You last purchased this on
 
Harrington Corporation

12 x 12 x 8 in. Gasket Reducing SDR 35 PVC Sewer Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harrington Corporation

12 x 12 x 8 in. Gasket Reducing SDR 35 PVC Sewer Tee

  • Fast #
  • Part #H35121208
  • Item #4423055
  • Manufacturer Part #35-121208
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM D-3034, ASTM F-477, ASTM D-3212, ASTM F-1366, ASTM D-2321
Application:
Sewer
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Size 3:
8 in
Fitting Sizes:
12 in x 12 in x 8 in
Fitting Type:
Sewer Tee
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 35