Harrington Corporation

15 x 15 x 6 in. Gasket Reducing SDR 35 PVC Sewer Tee

Part #H35121506  |  Manufacturer Part #35-121506

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ASTM Specifications: ASTM D-1784, ASTM D-2321, ASTM D-3034, ASTM D-3212, ASTM F-1366, ASTM F-477

Application: Sewer

Clean Bagged: No

End Connection 1: Gasket

End Connection 2: Gasket

End Connection 3: Gasket

End Connections: Gasket

FM Approved: No

Fitting Size 1: 15 in

Fitting Size 2: 15 in

Fitting Size 3: 6 in

Fitting Sizes: 15 in x 15 in x 6 in

Fitting Type: Reducing

Material: Plastic

Material Type: PVC

NSF Certified: No

Schedule Class: SDR 35