2-1/2 in. Gasket IPS Straight SDR 21 PVC Tee
2-1/2 in. Gasket IPS Straight SDR 21 PVC Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- 1-piece molded tee fitting
- Pressure class 200
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM D-1784, ASTM D-3139, ASTM F-477
- AWWA:
- AWWA C-800
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Size 3:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight Tee
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Schedule Class:
- SDR 21