2-1/2 x 2-1/2 x 1-1/2 in. Gasket x FIPT IPS Reducing SDR 21 IPT Tap On Pipe PVC Tee
2-1/2 x 2-1/2 x 1-1/2 in. Gasket x FIPT IPS Reducing SDR 21 IPT Tap On Pipe PVC Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3139, ASTM F-477
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- FIPS
- End Connections:
- Gasket x FIPS
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 2-1/2 in x 1-1/2 in
- Fitting Type:
- Reducing
- IAPMO Listed -:
- No
- Length:
- 9-9/10 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- SDR 21
- Weight:
- 1.2 lb