2-1/2 x 2-1/2 x 1-1/4 in. Gasket x FIPT IPS Reducing SDR 21 IPT Tap On Pipe PVC Tee

Part #PPRGTTLH  |  Item #737576  |  Manufacturer Part #151-255

Call for Pricing EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in x 2 in x 3/4 in

    Part #PPRGTTKFItem #187954Mfr. Part #151-203

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 2 in x 2 in x 1 in

    Part #PPRGTTKGItem #187953Mfr. Part #151-204

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 2 in x 2 in x 1-1/2 in

    Part #PPRGTTKJItem #800348Mfr. Part #151-206

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 1 in

    Part #PPRGTTLGItem #583447Mfr. Part #151-254

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 1-1/4 in

    Part #PPRGTTLHItem #737576Mfr. Part #151-255

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 1-1/2 in

    Part #PPRGTTLJItem #1673764

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 3 in x 3 in x 3/4 in

    Part #PPRGTTMFItem #1673766

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 3 in x 3 in x 1 in

    Part #PPRGTTMGItem #1510667Mfr. Part #151-304

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 3 in x 3 in x 1-1/4 in

    Part #PPRGTTMHItem #3026747Mfr. Part #151-305

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 3 in x 3 in x 1-1/2 in

    Part #PPRGTTMJItem #1446736Mfr. Part #151-306

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 3 in x 3 in x 2 in

    Part #PPRGTTMKItem #1801090Mfr. Part #151-308

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 4 in x 4 in x 1-1/2 in

    Part #PPRGTTPJItem #1760959Mfr. Part #151-406

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 4 in x 4 in x 2 in

    Part #PPRGTTPKItem #545433Mfr. Part #151-408

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 6 in x 6 in x 2 in

    Part #PPRGTTUKItem #1446723Mfr. Part #151-608

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

  • 1-piece molded
  • High strength
  • Easy installation
  • High flow capacity
  • Tapered NPT thread connection
  • PVC fitting for IPS pipe

Specifications

ASTM Specifications: [ASTM D-1784, ASTM D-3139, ASTM F-477]

Clean Bagged: No

End Connection 1: Gasket

End Connection 2: Gasket

End Connection 3: FPT

End Connections: Gasket x Gasket x FPT

FM Approved: No

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Size 3: 1-1/4 in

Fitting Sizes: 2-1/2 in x 2-1/2 in x 1-1/4 in

Fitting Type: Reducing

Material: Plastic

Material Type: PVC

Maximum Pressure: 200 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Schedule Class: SDR21