Harrington Corporation

2 in. IPS Fusion Bonded Epoxy Ductile Iron 90 Degree Bend

Part #H80120DF  |  Manufacturer Part #80120DF

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #H80120DFMfr. Part #80120DF

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASTM Specifications: [ASTM A-536, ASTM F-477]

AWWA Specifications: [AWWA C-111, AWWA C-153]

Clean Bagged: No

Coating: Fusion Bonded Epoxy

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Material: Ductile Iron

NSF Certified: No

Origin: Domestic

UL Listed: No

Weight: 5.9