2 in. Threaded 90 Degree Epoxy Ductile Iron Bend

You last purchased this on
 
Harrington Corporation

2 in. Threaded 90 Degree Epoxy Ductile Iron Bend

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harrington Corporation

2 in. Threaded 90 Degree Epoxy Ductile Iron Bend

  • Fast #
  • Part #H88220F
  • Item #4327435
  • Manufacturer Part #88220F
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Epoxy
Elbow Degree:
90 DD
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Bend, Straight
Material:
Ductile Iron