2 x 12 in. Threaded Epoxy Ductile Iron Nipple
2 x 12 in. Threaded Epoxy Ductile Iron Nipple
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Coating:
- Epoxy
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Nipple, Straight
- Length:
- 12 in
- Material:
- Ductile Iron