2 x 24 in. IPS Threaded Ductile Iron Nipple

You last purchased this on
 
Harrington Corporation

2 x 24 in. IPS Threaded Ductile Iron Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harrington Corporation

2 x 24 in. IPS Threaded Ductile Iron Nipple

  • Fast #
  • Part #H8702024F
  • Item #4327437
  • Manufacturer Part #8702024F
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Length:
24 in
Material:
Ductile Iron