Harrington Corporation

3 in. Gasket Straight SDR 21 PVC Closet 22-1/2 Degree Bend

Part #H124030  |  Manufacturer Part #124-030

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3 in

    Part #H124030Mfr. Part #124-030

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASTM Specifications: [ASTM D-1784, ASTM D-3139, ASTM F-477]

Application: Potable Water

Clean Bagged: No

End Connection 1: Gasket

End Connection 2: Gasket

End Connections: Gasket

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Material: Plastic

Material Type: PVC

Maximum Pressure: 200 psi

NSF Certified: Yes

NSF Specifications: NSF 14

Schedule Class: SDR 21