Harrington Corporation

3 in. IPS Gasket Straight PVC 22 1/2 Degree Elbow

Part #HPPRG2M  |  Manufacturer Part #PPRG2M

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3 in

    Part #HPPRG2MMfr. Part #PPRG2M

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Application: Water

Clean Bagged: No

End Connection 1: IPS Gasket

End Connection 2: IPS Gasket

End Connections: IPS Gasket

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Material: Plastic

Material Type: PVC

NSF Certified: No