Harrington Corporation

3 x 3 x 1-1/4 in. Gasket x FIPT IPS Reducing SDR 21 IPT Tap On Pipe PVC Tee

Part #PPRGTTMH  |  Manufacturer Part #151-305

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ASTM Specifications: [ASTM D-1784, ASTM D-3139, ASTM F-477]

Clean Bagged: No

End Connection 1: Gasket

End Connection 2: Gasket

End Connection 3: FIPT

End Connections: Gasket x FIPT

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Size 3: 1-1/4 in

Fitting Sizes: 3 in x 3 in x 1-1/4 in

Fitting Type: Reducing

Material: Plastic

Material Type: PVC

NSF Certified: Yes

NSF Specifications: NSF 14

Schedule Class: SDR 21