3 x 3 x 1 in. Gasket x FIPT IPS Reducing SDR 21 IPT Tap On Pipe PVC Tee

You last purchased this on
 
Harrington Corporation

3 x 3 x 1 in. Gasket x FIPT IPS Reducing SDR 21 IPT Tap On Pipe PVC Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harrington Corporation

3 x 3 x 1 in. Gasket x FIPT IPS Reducing SDR 21 IPT Tap On Pipe PVC Tee

  • Fast #
  • Part #PPRGTTMG
  • Item #1510667
  • Manufacturer Part #151-304
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM D-3139, ASTM F-477
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
FPT
End Connections:
Gasket x FPT
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
1 in
Fitting Sizes:
3 in x 3 in x 1 in
Fitting Type:
Tapped Tee
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14
NSF Certified:
Yes
Schedule Class:
SDR 21