4 in. Gasket IPS Straight SDR 21 PVC Tee

You last purchased this on
 
Harrington Corporation

4 in. Gasket IPS Straight SDR 21 PVC Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harrington Corporation

4 in. Gasket IPS Straight SDR 21 PVC Tee

  • Fast #
  • Part #PPRGTP
  • Item #61978
  • Manufacturer Part #112-440
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • 1-piece molded tee fitting
  • Pressure class 200
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1
ASTM:
ASTM D-1784, ASTM D-3139, ASTM F-477
AWWA:
AWWA C-800
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
PVC
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Schedule Class:
SDR 21