Harrington Corporation
4 in. IPS Ductile Iron Repair Coupling
Part #H80440 | Item #831763 | Manufacturer Part #80440
All Sizes
Product Details
Documents
Specifications
ASTM Specifications: [ASTM A-536, ASTM D-3139, ASTM F-477]
AWWA Specifications: [AWWA C-153, AWWA C-210, AWWA C-116]
Clean Bagged: No
Coating: Bituminous
End Connection 1: Gasket
End Connection 2: Gasket
End Connections: Gasket
FM Approved: No
Fitting Size 1: 4 in
Fitting Size 2: 4 in
Fitting Sizes: 4 in
Fitting Type: Straight
Height: 7-1/2 in
High Pressure: 350
Length: 9 in
Material: Ductile Iron
Maximum Pressure: 350 psi
NSF Certified: No
UL Listed: No
Weight: 12