4 in. IPS Straight CL200 PVC and Polypropylene Line Coupling
4 in. IPS Straight CL200 PVC and Polypropylene Line Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- PVC, Polypropylene
- Maximum Temperature:
- 170
- NSF Certified:
- No