6 in. Gasket C900 Straight PVC Cap
6 in. Gasket C900 Straight PVC Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM C-900
- Application:
- Drainage
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Cap
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No