6 in. Gasket Straight CL150 PVC 22-1/2 Degree Elbow for C900 Pipe

Part #H182406  |  Item #4579386  |  Manufacturer Part #324060

Call for Pricing EACH

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 4 in

    Part #H182404Item #4579383Mfr. Part #324040

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 6 in

    Part #H182406Item #4579386Mfr. Part #324060

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 8 in

    Part #H182408Item #4579389Mfr. Part #324080

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

  • 1-piece of injection molded
  • High strength
  • Easy installation
  • High flow capacity
  • PVC fitting for C-900 pipe
  • Pressure class 150

Specifications

ASTM Specifications: [ASTM D-1599, ASTM D-1784, ASTM D-3139, ASTM F-477]

Application: [Sewer, PVC Pipe]

Clean Bagged: No

Elbow Degree: 22-1/2

End Connection 1: Gasket

End Connection 2: Gasket

End Connections: Gasket

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Material: Plastic

Material Type: PVC

Maximum Pressure: 755 psi

NSF Certified: No

Schedule Class: DR18