6 in. Gasket x Spigot Extra Heavy Wall Sewer Straight SDR 18 PVC Closet 45 Degree Bend

You last purchased this on
 
Harrington Corporation

6 in. Gasket x Spigot Extra Heavy Wall Sewer Straight SDR 18 PVC Closet 45 Degree Bend

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harrington Corporation

6 in. Gasket x Spigot Extra Heavy Wall Sewer Straight SDR 18 PVC Closet 45 Degree Bend

  • Fast #
  • Part #H5123060
  • Item #2249067
  • Manufacturer Part #51-23-060
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 50% thicker and heavier than SDR 26
  • Fits ASTM D-3034 PVC sewer pipe, SDR35 and SDR26
  • 100% thicker and heavier than SDR 35
  • Deep bell push-on fittings
  • Field replaceable gaskets
  • SDR18 wall thickness
  • One-piece molded PVC
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM D-2321, ASTM D-3034, ASTM D-3212, ASTM F-477, ASTM F-1336
Clean Bagged:
No
Color Finish Name:
White
Elbow Degree:
45 DD
End Connection 1:
Gasket
End Connection 2:
Spigot
End Connections:
Gasket x Spigot
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Closet Bend
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 18