6 in. Sewer Deep Drop Connector Straight SDR 18 PVC 90 Degree Elbow for C900 Pipe

You last purchased this on
 
Harrington Corporation

6 in. Sewer Deep Drop Connector Straight SDR 18 PVC 90 Degree Elbow for C900 Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harrington Corporation

6 in. Sewer Deep Drop Connector Straight SDR 18 PVC 90 Degree Elbow for C900 Pipe

  • Fast #
  • Part #H290620
  • Item #2240440
  • Manufacturer Part #290-620
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Application:
Sewer, C900 Pipe
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Hub
End Connection 2:
Spigot
End Connections:
Hub x Spigot
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Sewer Elbow
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 18