6 x 4 in. Barbed Gasket DR 18 PVC Reducer Coupling for C900 Pipe

You last purchased this on
 
Harrington Corporation

6 x 4 in. Barbed Gasket DR 18 PVC Reducer Coupling for C900 Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harrington Corporation

6 x 4 in. Barbed Gasket DR 18 PVC Reducer Coupling for C900 Pipe

  • Fast #
  • Part #H18170604
  • Item #5059546
  • Manufacturer Part #18-170604
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • High strength
  • Easy installation
  • 1-piece of injection molded
  • Pressure class 150
  • PVC fitting for C-900 pipe
  • High flow capacity
  • Requires Certification

Specifications

ASTM:
ASTM D-1599, ASTM D-1784, ASTM D-3139, ASTM F-477
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
4 in
Fitting Sizes:
6 in x 4 in
Fitting Type:
Reducing
Height:
4 in
Length:
4-3/4 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF Certified:
No
Pressure - Maximum:
755 psi
Schedule Class:
SDR 18