Harrington Corporation

6 x 4 in. Bell End Ductile Iron Push-On SEB Reducer

Part #H80632

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: [ASTM A-536 Grade 65-45-12, ASTM D-3139, ASTM F-477]

AWWA Specifications: [AWWA C-153, AWWA C-210, AWWA C-116, AWWA C-905]

Clean Bagged: No

End Connection 1: Bell End

End Connection 2: Bell End

End Connections: Bell End

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 4 in

Fitting Sizes: 6 in x 4 in

Length: 8-9/10 in

Material: Ductile Iron

NSF Certified: No

UL Listed: No