6 x 4 in. Gasket SDR 35 PVC Coupling
6 x 4 in. Gasket SDR 35 PVC Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2321, ASTM D-3034, ASTM D-3212ASTM F-477, ASTM F-1336
- Application:
- Sewer
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 6 in x 4 in
- Fitting Type:
- Concentric Coupling
- Height:
- 4 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- SDR 35
- Weight:
- 4 lb