0 items

Harrington Corporation 8 x 8 x 6 in. Gasket PVC Wye

H3010806

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-3034, ASTM F-477
Application
Sewer
Clean Bagged
No
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
Gasket
End Connections
Gasket
FM Approved
No
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
6 in
Fitting Sizes
8 in x 8 in x 6 in
Fitting Type
Reducing
Height
8 in
Material
Plastic
Material Type
PVC
NSF Certified
No
Pressure Class
150#
Schedule Class
SDR 26

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday