0 items

Harrington Corporation Philmac® 3G™ FNPT Straight Plastic Compression Adapter

H753

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM D-3139, ASTM F-1498, ASTM F-714
AWWA Specifications
AWWA C-800
Application
HDPE Pipe, Potable Water
Clean Bagged
No
Collection
Philmac® 3G™
End Connection 1
Compression
End Connection 2
FNPT
End Connections
Compression x FNPT
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
Maximum Pressure
230 psi
NSF Certified
Yes
NSF Specifications
NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday