0 items

Harrington Corporation Compression x MNPT Plastic Adapter

H75

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2737, ASTM F-876
Clean Bagged
No
End Connection 1
Compression
End Connection 2
MNPT
End Connections
Compression x MNPT
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Plastic
NSF Certified
No
Size
2 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday