0 items

Harrington Corporation Gasket Ductile Iron Sewer Adapter

H2837P

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Easy to install with no bolts or nuts
  • Machined gasket grooves
  • Specifically designed to eliminate the risks of fitting failure in deep burial installations
  • Tapered flow way

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Gasket
End Connection 2
Gasket
End Connections
Gasket
FM Approved
No
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Fitting Type
Straight
Length
11 in
Material
Ductile Iron
NSF Certified
No
Pipe Lining
Protecto P-401
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday