0 items

Harrington Corporation Gasket Straight SDR 21 PVC Knock-On Repair Coupling

H1090

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • After installation, water pressure can resume immediately
  • Knock-on style for quick installation
  • No threads, bolts or glue

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-3139, ASTM F-477
Clean Bagged
No
End Connection 1
Gasket
End Connection 2
Gasket
End Connections
Gasket
FM Approved
No
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
SDR 21

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday