0 items

Harrington Corporation Gasket x FIPT IPS Reducing SDR 21 IPT Tap On Pipe PVC Tee

PPRGTT

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-3139, ASTM F-477
Clean Bagged
No
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
FIPT
End Connections
Gasket x FIPT
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
3/4 in
Fitting Sizes
2 in x 2 in x 3/4 in
Fitting Type
Reducing
Material
Plastic
Material Type
PVC
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
SDR 21

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday