0 items

Harrington Corporation Gasket x Hub Straight SDR 35 PVC 2-Way Clean-Out

H2700

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2321, ASTM F-1336, ASTM F-477
Adjustable
No
Application
Sewer, Water
Clean Bagged
No
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
Hub
End Connections
Gasket x Hub
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Sizes
4 in
Fitting Type
Cleanout, Straight
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
SDR 35

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday