0 items

Harrington Corporation Gasket x Spigot 45 Degree Elbow

H3730

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI C907
ASTM Specifications
ASTM D-1784
Application
Sewer
Clean Bagged
No
End Connection 1
Gasket
End Connection 2
Spigot
End Connections
Gasket x Spigot
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Maximum Pressure
235 psi
NSF Certified
No
Pressure Class
150#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday