0 items

Harrington Corporation Gasket x Spigot PVC Sewer 45 Degree Bend Elbow

H3523

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Sewer
End Connection 1
Gasket
End Connection 2
Spigot
End Connections
Gasket x Spigot
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday