Harrington Corporation

Philmac 3G™ 1-1/2 in. Compression Straight HDPE Companion Tee

Part #H75312666  |  Manufacturer Part #75-312666

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #H75312333Mfr. Part #75-312333

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #H75312666Mfr. Part #75-312666

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM D-3035

Clean Bagged: No

Collection: Philmac 3G™

End Connection 1: Compression

End Connection 2: Compression

End Connection 3: Compression

End Connections: Compression

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Size 3: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Material: Plastic

Material Type: HDPE

NSF Certified: No