1-1/2 in. MNPT Straight Plastic Compression Adapter

You last purchased this on
 
Harrington Corporation

Philmac® 3G™ 1-1/2 in. MNPT Straight Plastic Compression Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harrington Corporation

Philmac® 3G™ 1-1/2 in. MNPT Straight Plastic Compression Adapter

  • Fast #
  • Part #H7533066
  • Item #5169222
  • Manufacturer Part #75-33066
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1
ASTM:
ASTM D-3035, ASTM D-3139, ASTM F-1498, ASTM F-714
AWWA:
AWWA C-800
Application:
HDPE Pipe, Potable Water
CSA Certified:
CSA B137.1
Clean Bagged:
No
Collection:
Philmac® 3G™
End Connection 1:
Compression
End Connection 2:
MPT
End Connections:
Compression x MNPT
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Compression Adapter
Material:
Plastic
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
230 psi