Harrington Corporation
Philmac 3G™ 1 in. Compression IPS OD Straight HDPE Tee
Part #H75312444 | Item #5169225 | Manufacturer Part #75-312444
All Sizes
Product Details
Specifications
ASTM Specifications: ASTM D-3035
Clean Bagged: No
Collection: Philmac 3G™
End Connection 1: Compression
End Connection 2: Compression
End Connection 3: Compression
End Connections: Compression
FM Approved: No
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Size 3: 1 in
Fitting Sizes: 1 in
Fitting Type: Straight
Material: Plastic
Material Type: HDPE
NSF Certified: No