2 in. Compression Straight HDPE Companion Tee
Philmac® 2 in. Compression Straight HDPE Companion Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM D-3035, ASTM D-3139, ASTM F-1498, ASTM F-714
- AWWA:
- AWWA C-800, AWWA C-901
- CSA Certified:
- CSA B137.1
- Clean Bagged:
- No
- Collection:
- Philmac®
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connection 3:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight Tee
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 61
- NSF Certified:
- Yes