1-17/50 in. OD Straight Plastic Compression Fitting
Philmac® UTC® 1-17/50 in. OD Straight Plastic Compression Fitting
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Universal design
- No special tools are required
- Complete flexibility
- Dynamic sealing method
- 27 - 34 millimeter outer diameter
- Fast and easy installation
- Easy disassembly
Specifications
- Clean Bagged:
- No
- Collection:
- Philmac® UTC®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Compression Fitting
- ISO:
- ISO 9001
- Length:
- 175 mm
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF Certified:
- Yes
- Pressure - Maximum:
- 180 psi