1-93/100 in. OD Straight Plastic Compression Fitting

You last purchased this on
 
Harrington Corporation

Philmac® UTC® 1-93/100 in. OD Straight Plastic Compression Fitting

This product requires certification to purchase.
You last purchased this on
 
Harrington Corporation

Philmac® UTC® 1-93/100 in. OD Straight Plastic Compression Fitting

  • Fast #
  • Part #H75608FF
  • Item #4068951
  • Manufacturer Part #75-608FF
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Universal design
  • No special tools are required
  • Complete flexibility
  • Dynamic sealing method
  • 47 - 49 millimeter outer diameter
  • Fast and easy installation
  • Easy disassembly
  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
Philmac® UTC®
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Compression Fitting
ISO:
ISO 9001
Length:
229 mm
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF Certified:
Yes
Pressure - Maximum:
180 psi