0 items

Harco-The Harrington Corporation Spigot DWV and Straight SDR 35 PVC Sewer Adapter

H3540

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2321, ASTM D-3034, ASTM D-3212, ASTM F-1336, ASTM F-477
Application
Sewer
Clean Bagged
No
End Connection 1
Spigot
End Connection 2
Spigot
End Connections
Spigot
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
DWV, Straight
IAPMO Listed
No
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
SDR 35

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday