0 items

Harrington Corporation Spigot x Gasket IPS PVC Reducer

PPRGR

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-1784
Application
Water
Clean Bagged
No
End Connection 1
Spigot
End Connection 2
Gasket
End Connections
Spigot x Gasket
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
2 in
Fitting Sizes
3 in x 2 in
Material
Plastic
Material Type
PVC
NSF Certified
Yes
NSF Specifications
NSF 61
Schedule Class
DR 21

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday