0 items

Harrington Corporation Spigot x Gasket Heavy Wall Reducing and Concentric DR 26 PVC Bushing

H2616

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2321, ASTM D-3212, ASTM F-1336, ASTM F-477
Application
Sewer
Clean Bagged
No
End Connection 1
Spigot
End Connection 2
Gasket
End Connections
Spigot x Gasket
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
4 in
Fitting Sizes
6 in x 4 in
Fitting Type
Concentric, Reducing
Height
4 in
Length
11-4/5 in
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
DR 26

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday