0 items

Harrington Corporation Spigot x Gasket SDR 35 Plastic Sewer Bushing

H3516

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-3034, ASTM F-679
Application
Sewer
Clean Bagged
No
End Connection 1
Spigot
End Connection 2
Gasket
End Connections
Spigot x Gasket
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in x 4 in
Fitting Type
Reducing
Height
4 in
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
SDR 35

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday