Storz 4 in. Adapter with Cap
Storz 4 in. Adapter with Cap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- Storz
- End Connection 2:
- Storz
- End Connections:
- Storz
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- NSF Certified:
- No
- Product Type:
- Adapter
- UL Listed:
- No