0 items

Harrington Corporation Threaded Sewer Straight and Clean-Out Raised Head SDR 35 PVC Plug

H3561

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2321, ASTM D-3034, ASTM D-3212, ASTM F-1336, ASTM F-477
Application
Sewer, Water
Clean Bagged
No
End Connection 1
Threaded
End Connections
Threaded
FM Approved
No
Fitting Size 1
4 in
Fitting Sizes
4 in
Fitting Type
Cleanout, Straight
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
SDR 35

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday