FNST x Storz 4-1/2 x 5 in. Adapter with Cap

This product has been replaced by

Harrington Dark Grey Storz x FNST Adapter with Cap
Harrington Storz x FNST 4-1/2 x 5 in. Adapter with Cap
Manufacturer Part #HPHA50-45NH/CAP
You last purchased this on
 
Harrington

FNST x Storz 4-1/2 x 5 in. Adapter with Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Harrington Dark Grey Storz x FNST Adapter with Cap
Harrington Storz x FNST 4-1/2 x 5 in. Adapter with Cap
Manufacturer Part #HPHA50-45NH/CAP
Harrington

FNST x Storz 4-1/2 x 5 in. Adapter with Cap

  • Fast #
  • Part #HHPHA5045NHWCAP
  • Item #2122209
  • Manufacturer Part #HPHA-50-45HCAP
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
FNST
End Connection 2:
Storz
End Connections:
FNST x Storz
Fitting Size 1:
4-1/2 in
Fitting Size 2:
5 in
Fitting Sizes:
4-1/2 in x 5 in
Product Type:
Adapter Cap