0 items

Harrington Gasket x DWV Hub PVC Plastic 45 Degree Wye

H3563120

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Drainage
Clean Bagged
No
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
DWV Hub
End Connections
Gasket x DWV Hub
FM Approved
No
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
4 in
Fitting Sizes
12 in x 12 in x 4 in
Fitting Type
DWV, Reducing
Height
12 in
Material
Plastic
Material Type
PVC
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday