0 items

Harrington OD Universal Transition Compression Coupling

H75608

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Color Finish
Black
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
FM Approved
No
Fitting Size 1
1-3/50 in
Fitting Size 2
1-17/50 in
Fitting Sizes
1-3/50 in x 1-17/50 in
Fitting Type
Reducing
Material
Plastic
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday