Harrington Storz x MNST Adapter

HHSMRNH

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • "Forged" Storz heads provide maximum strength
  • All adapters conform to NFPA 1963
  • Made from 6061 T6 Aluminum and have no hidden imperfections like those found in cast couplings

SPECIFICATIONS

End Connection 1
Storz
End Connection 2
MNST
End Connections
Storz x MNST
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
2-1/2 in
Fitting Sizes
4 in x 2-1/2 in
Fitting Type
Reducing
Material
Aluminum
Material Type
6061-T6
Maximum Pressure
250 psi
Type
Adapter
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday