Harris Industries 150 ft. x 1-3/16 in. Flagging Tape

HVS

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in solid, striped and fluorescent colors
  • Flag boundary stakes, tress and hazardous areas
  • Non-adhesive vinyl

SPECIFICATIONS

Color Finish
Fluorescent Blue
Length
150 ft
Material
Vinyl
Width
1-3/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday