Harris Industries Ultralite Grade II 150 ft. x 3 in. Engineer Grade Reflective Tape
HRS7
Color Finish
DESCRIPTION
- Excellent daytime and nighttime visibility
- Helps to signify danger and/or roadway hazards
- High quality, Engineering Grade reflective material is great on poles, barricades, fences, buildings, roads, etc
- Material is rated for 5 to 7 years of outdoor life, depending on conditions
- Permanent adhesive sticks to most clean and dry surfaces
- Pliable and will not crack when bent
SPECIFICATIONS
- ASTM Specifications
- ASTM D-4596 2001
- Collection
- Ultralite Grade II
- Color Finish
- Orange/White
- Length
- 150 ft
- Material
- Retroreflective Tape
- Type
- Stripe
- Width
- 3 in
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday